MULTILENE

MULTILENE Profile Multilene MR Green U 1/2x1/4 B=25 2000mm

  • ERIKS:12398897
Image 1
Save to list

€14.56/ meterexcl. VAT

€17.61incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.55

-

12+

€12.13

16.67%

22+

€9.70

33.33%

42+

€8.97

38.33%

62+

€8.49

41.67%

84+

€7.76

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x1/4