MULTILENE

MULTILENE Profile Multilene MR Green U 1 1/4x3/4 2000mm

  • ERIKS:12398900
Image 1
Save to list

€25.57/ meterexcl. VAT

€30.94incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.57

-

6+

€21.31

16.67%

12+

€17.05

33.33%

24+

€15.77

38.33%

36+

€14.92

41.67%

48+

€13.64

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/4x3/4
DIN Standard
20B-1