MULTILENE

MULTILENE Profile Multilene MR Green U 1 1/2x1 2000mm

  • ERIKS:12398901
Image 1
Save to list

€27.48/ meterexcl. VAT

€33.24incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.48

-

6+

€22.90

16.67%

12+

€18.32

33.33%

22+

€16.95

38.33%

34+

€16.03

41.67%

44+

€14.66

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/2x1
DIN Standard
24B-1