MULTILENE

MULTILENE Profile Multilene MR Green TT1 3/4x3 H=25 2000mm

  • ERIKS:12398887
Image 1
Save to list

€55.51/ meterexcl. VAT

€67.16incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.50

-

4+

€46.25

16.67%

6+

€37.00

33.33%

12+

€34.23

38.33%

18+

€32.38

41.67%

22+

€29.60

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.3/4x3
DIN Standard
28B-3