MULTILENE

MULTILENE Profile Multilene MR Green TT 5/8x3/8 H=10 2000mm

  • ERIKS:10035022
Image 1
Save to list

€16.54/ meterexcl. VAT

€20.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.54

-

10+

€13.78

16.67%

20+

€11.02

33.33%

38+

€10.20

38.33%

56+

€9.65

41.67%

74+

€8.82

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
5/8x3/8
DIN Standard
10B-3