MULTILENE

MULTILENE Profile Multilene MR Green TT 3/4x7/16 H=10 2000mm

  • ERIKS:10035021
Image 1
Save to list

€17.88/ meterexcl. VAT

€21.63incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.88

-

10+

€14.90

16.67%

18+

€11.92

33.33%

34+

€11.03

38.33%

52+

€10.43

41.67%

68+

€9.54

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-3