MULTILENE

MULTILENE Profile Multilene MR Green TT 2x31 H=30 2000mm

  • ERIKS:12398888
Image 1
Save to list

€57.01/ meterexcl. VAT

€68.98incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€57.01

-

4+

€47.51

16.67%

6+

€38.01

33.33%

12+

€35.16

38.33%

16+

€33.26

41.67%

22+

€30.41

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
2x31
DIN Standard
32B-3