MULTILENE

MULTILENE Profile Multilene MR Green TT 1/2x5/16 H=30 2000mm

  • ERIKS:12398884
Image 1
Save to list

€22.86/ meterexcl. VAT

€27.65incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.85

-

8+

€19.05

16.67%

14+

€15.24

33.33%

28+

€14.09

38.33%

40+

€13.33

41.67%

54+

€12.19

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x5/16
DIN Standard
08B-3