MULTILENE

MULTILENE Profile Multilene MR Green TT 1/2x5/16 H=20 2000mm

  • ERIKS:12398883
Image 1
Save to list

€19.67/ meterexcl. VAT

€23.80incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.67

-

8+

€16.39

16.67%

16+

€13.11

33.33%

32+

€12.13

38.33%

46+

€11.47

41.67%

62+

€10.49

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x5/16
DIN Standard
08B-3