MULTILENE

MULTILENE Profile Multilene MR Green TT 1 1/4x3/4 H=15 2000mm

  • ERIKS:12398885
Image 1
Save to list

€28.56/ meterexcl. VAT

€34.56incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.56

-

6+

€23.80

16.67%

12+

€19.04

33.33%

22+

€17.61

38.33%

32+

€16.66

41.67%

44+

€15.23

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/4x3/4
DIN Standard
20B-3