MULTILENE

MULTILENE Profile Multilene MR Green TT 1 1/2x1 H=20 2000mm

  • ERIKS:12398886
Image 1
Save to list

€39.10/ meterexcl. VAT

€47.32incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.10

-

4+

€32.59

16.67%

8+

€26.07

33.33%

16+

€24.11

38.33%

24+

€22.81

41.67%

32+

€20.85

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/2x1
DIN Standard
24B-3