MULTILENE

MULTILENE Profile Multilene MR Green TD 5/8x3/8 H=10 2000mm

  • ERIKS:10034997
Image 1
Save to list

€14.58/ meterexcl. VAT

€17.64incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.58

-

12+

€12.15

16.67%

22+

€9.72

33.33%

42+

€8.99

38.33%

62+

€8.51

41.67%

84+

€7.78

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
5/8x3/8
DIN Standard
10B-2