MULTILENE

MULTILENE Profile Multilene MR Green TD 3/4x7/16 H=15 2000mm

  • ERIKS:12398893
Image 1
Save to list

€17.77/ meterexcl. VAT

€21.50incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.77

-

10+

€14.81

16.67%

18+

€11.84

33.33%

34+

€10.96

38.33%

52+

€10.36

41.67%

68+

€9.48

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-2