MULTILENE

MULTILENE Profile Multilene MR Green TD 3/4x7/16 H=10 2000mm

  • ERIKS:10034996
Image 1
Save to list

€15.25/ meterexcl. VAT

€18.45incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.25

-

10+

€12.71

16.67%

20+

€10.17

33.33%

40+

€9.41

38.33%

60+

€8.90

41.67%

80+

€8.13

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-2