MULTILENE

MULTILENE Profile Multilene MR Green TD 2x31 H=30 2000mm

  • ERIKS:10035001
Image 1
Save to list

€34.30/ meterexcl. VAT

€41.50incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.30

-

6+

€28.58

16.67%

10+

€22.86

33.33%

18+

€21.15

38.33%

28+

€20.01

41.67%

36+

€18.29

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
2x31
DIN Standard
32B-2