MULTILENE

MULTILENE Profile Multilene MR Green TD 1x17 H=15 2000mm

  • ERIKS:10034999
Image 1
Save to list

€18.27/ meterexcl. VAT

€22.10incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.26

-

10+

€15.22

16.67%

18+

€12.18

33.33%

34+

€11.26

38.33%

50+

€10.65

41.67%

66+

€9.74

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1x17
DIN Standard
16B-2