MULTILENE

MULTILENE Profile Multilene MR Green TD 1 3/4x31 H=25 2000mm

  • ERIKS:12398891
Image 1
Save to list

€33.73/ meterexcl. VAT

€40.81incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.73

-

6+

€28.11

16.67%

10+

€22.48

33.33%

18+

€20.80

38.33%

28+

€19.67

41.67%

36+

€17.99

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.3/4x31
DIN Standard
28B-2