MULTILENE

MULTILENE Profile Multilene MR Green TD 1/2x5/16 H=30 2000mm

  • ERIKS:12398892
Image 1
Save to list

€19.85/ meterexcl. VAT

€24.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.85

-

8+

€16.54

16.67%

16+

€13.23

33.33%

32+

€12.24

38.33%

46+

€11.58

41.67%

62+

€10.59

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x5/16
DIN Standard
08B-2