MULTILENE

MULTILENE Profile Multilene MR Green TD 1/2x5/16 H=10 2000mm

  • ERIKS:10034995
Image 1
Save to list

€13.62/ meterexcl. VAT

€16.48incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.62

-

12+

€11.35

16.67%

24+

€9.08

33.33%

46+

€8.40

38.33%

68+

€7.95

41.67%

90+

€7.26

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x5/16
DIN Standard
08B-2