MULTILENE

MULTILENE Profile Multilene MR Green TD 1.1/4x3/4 2000mm

  • ERIKS:10034998
Image 1
Save to list

€19.49/ meterexcl. VAT

€23.58incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.49

-

8+

€16.24

16.67%

16+

€12.99

33.33%

32+

€12.02

38.33%

48+

€11.37

41.67%

62+

€10.39

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/4x3/4
DIN Standard
20B-2