MULTILENE

MULTILENE Profile Multilene MR Green TD 1 1/2x1 H=20 2000mm

  • ERIKS:10035000
Image 1
Save to list

€25.36/ meterexcl. VAT

€30.69incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.36

-

6+

€21.14

16.67%

12+

€16.91

33.33%

24+

€15.64

38.33%

36+

€14.79

41.67%

48+

€13.53

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/2x1
DIN Standard
24B-2