MULTILENE

MULTILENE Profile Multilene MR Green T 5/8x3/8 H=20 2000mm

  • ERIKS:12398867
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€11.56

-

14+

€9.64

16.67%

26+

€7.71

33.33%

52+

€7.13

38.33%

78+

€6.74

41.67%

104+

€6.17

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
5/8x3/8
DIN Standard
10B-1