MULTILENE

MULTILENE Profile Multilene MR Green T 5/8x3/8 H=15 2000mm

  • ERIKS:12398866
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€10.22

-

16+

€8.52

16.67%

30+

€6.82

33.33%

60+

€6.30

38.33%

90+

€5.96

41.67%

118+

€5.45

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
5/8x3/8
DIN Standard
10B-1