MULTILENE

MULTILENE Profile Multilene MR Green T 5/8x1/4 H=10 2000mm

  • ERIKS:12398881
Image 1
Save to list

€11.69/ meterexcl. VAT

€14.14incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.69

-

14+

€9.74

16.67%

26+

€7.79

33.33%

52+

€7.21

38.33%

78+

€6.82

41.67%

104+

€6.23

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
5/8x1/4