MULTILENE

MULTILENE Profile Multilene MR Green T 3/8x7/32 2000mm

  • ERIKS:10035002
Image 1
Save to list

€11.10/ meterexcl. VAT

€13.42incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.09

-

14+

€9.24

16.67%

28+

€7.40

33.33%

56+

€6.84

38.33%

82+

€6.47

41.67%

110+

€5.92

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/8x7/32
DIN Standard
06B-1