MULTILENE

MULTILENE Profile Multilene MR Green T 3/4x7/16 H=30 2000mm

  • ERIKS:12398872
Image 1
Save to list

€34.39/ pieceexcl. VAT

€41.61incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.39

-

5+

€28.66

16.67%

9+

€22.92

33.33%

18+

€21.20

38.33%

27+

€20.06

41.67%

35+

€18.34

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-1