MULTILENE

MULTILENE Profile Multilene MR Green T 3/4x7/16 H=20 2000mm

  • ERIKS:12398871
Image 1
Save to list

€15.17/ meterexcl. VAT

€18.35incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.16

-

10+

€12.64

16.67%

20+

€10.11

33.33%

40+

€9.35

38.33%

60+

€8.84

41.67%

80+

€8.09

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-1