MULTILENE

MULTILENE Profile Multilene MR Green T 3/4x7/16 H=15 2000mm

  • ERIKS:12398870
Image 1
Save to list

€13.96/ meterexcl. VAT

€16.89incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.96

-

12+

€11.63

16.67%

22+

€9.30

33.33%

44+

€8.61

38.33%

66+

€8.14

41.67%

88+

€7.44

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-1