MULTILENE

MULTILENE Profile Multilene MR Green T 3/4x7/16 H=10 2000mm

  • ERIKS:10035005
Image 1
Save to list

€12.37/ meterexcl. VAT

€14.96incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.37

-

14+

€10.31

16.67%

26+

€8.24

33.33%

50+

€7.63

38.33%

74+

€7.21

41.67%

98+

€6.60

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-1