MULTILENE

MULTILENE Profile Multilene MR Green T 2x31 2000mm

  • ERIKS:10035015
Image 1
Save to list

€27.03/ meterexcl. VAT

€32.71incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.03

-

6+

€22.53

16.67%

12+

€18.02

33.33%

24+

€16.67

38.33%

34+

€15.77

41.67%

46+

€14.42

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
2x31
DIN Standard
32B-1