MULTILENE

MULTILENE Profile Multilene MR Green T 1x17 H=30 2000mm

  • ERIKS:12398874
Image 1
Save to list

€21.50/ meterexcl. VAT

€26.02incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.50

-

8+

€17.92

16.67%

14+

€14.34

33.33%

28+

€13.26

38.33%

42+

€12.54

41.67%

56+

€11.47

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1x17
DIN Standard
16B-1