MULTILENE

MULTILENE Profile Multilene MR Green T 1x17 H=20 2000mm

  • ERIKS:12398873
Image 1
Save to list

€18.59/ meterexcl. VAT

€22.49incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.59

-

10+

€15.49

16.67%

18+

€12.39

33.33%

34+

€11.46

38.33%

50+

€10.84

41.67%

66+

€9.91

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1x17
DIN Standard
16B-1