MULTILENE

MULTILENE Profile Multilene MR Green T 1x17 H=15 2000mm

  • ERIKS:10035010
Image 1
Save to list

€16.86/ meterexcl. VAT

€20.39incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.85

-

10+

€14.05

16.67%

18+

€11.24

33.33%

36+

€10.39

38.33%

54+

€9.83

41.67%

72+

€8.99

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1x17
DIN Standard
16B-1