MULTILENE

MULTILENE Profile Multilene MR Green T 1/2x5/16 H=30 2000mm

  • ERIKS:12398880
Image 1
Save to list

€15.84/ meterexcl. VAT

€19.16incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.84

-

10+

€13.20

16.67%

20+

€10.56

33.33%

38+

€9.77

38.33%

58+

€9.24

41.67%

76+

€8.45

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x5/16
DIN Standard
08B-1