MULTILENE

MULTILENE Profile Multilene MR Green T 1/2x5/16 H=20 2000mm

  • ERIKS:12398879
Image 1
Save to list

€14.08/ meterexcl. VAT

€17.04incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.08

-

12+

€11.74

16.67%

22+

€9.39

33.33%

44+

€8.68

38.33%

64+

€8.21

41.67%

86+

€7.51

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x5/16
DIN Standard
08B-1