MULTILENE

MULTILENE Profile Multilene MR Green T 1/2x4,9 2000mm

  • ERIKS:12398877
Image 1
Save to list

€11.33/ meterexcl. VAT

€13.71incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.33

-

14+

€9.45

16.67%

28+

€7.56

33.33%

54+

€6.99

38.33%

80+

€6.61

41.67%

108+

€6.04

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x4,9
DIN Standard
08B-1