MULTILENE

MULTILENE Profile Multilene MR Green T 1/2x3,3 2000mm

  • ERIKS:12398875
Image 1
Save to list

€10.66/ meterexcl. VAT

€12.89incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.66

-

16+

€8.88

16.67%

30+

€7.10

33.33%

58+

€6.57

38.33%

86+

€6.22

41.67%

114+

€5.68

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x3,3
DIN Standard
083-1