MULTILENE

MULTILENE Profile Multilene MR Green T 1.1/2x1 2000mm

  • ERIKS:10035012
Image 1
Save to list

€20.40/ meterexcl. VAT

€24.68incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.39

-

8+

€17.00

16.67%

16+

€13.60

33.33%

30+

€12.58

38.33%

46+

€11.90

41.67%

60+

€10.88

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/2x1
DIN Standard
24B-1