MULTILENE

MULTILENE Profile Multilene MR Green ETA 5/8X3/8 2000mm

  • ERIKS:10034971
Image 1
Save to list

€21.65/ meterexcl. VAT

€26.20incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.65

-

8+

€18.05

16.67%

14+

€14.44

33.33%

28+

€13.35

38.33%

42+

€12.63

41.67%

56+

€11.55

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
5/8x3/8
DIN Standard
10B-1
Spare parts & accessories

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 09/11/2026

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

156 In stock - Estimated delivery date 09/11/2026