MULTILENE

MULTILENE Profile Multilene MR Green ETA 3/4x7/16 2000mm

  • ERIKS:10034972
Image 1
Save to list

€25.78/ meterexcl. VAT

€31.19incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.77

-

6+

€21.48

16.67%

12+

€17.18

33.33%

24+

€15.89

38.33%

36+

€15.03

41.67%

48+

€13.74

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-1
Spare parts & accessories

€30.28/ meterexcl. VAT

€36.64incl. VAT

Sold per: 2Min. order: 2

6 In stock - Estimated delivery date 26/10/2026

€14.31/ meterexcl. VAT

€17.31incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026