MULTILENE

MULTILENE Profile Multilene MR Green ETA 1x17 2000mm

  • ERIKS:10034973
Image 1
Save to list

€35.20/ meterexcl. VAT

€42.59incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.20

-

6+

€29.33

16.67%

10+

€23.46

33.33%

18+

€21.70

38.33%

26+

€20.53

41.67%

36+

€18.77

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1x17
DIN Standard
16B-1
Spare parts & accessories