MULTILENE

MULTILENE Profile Multilene MR Green ETA 1/2x5/16 2000mm

  • ERIKS:10034970
Image 1
Save to list

€20.36/ meterexcl. VAT

€24.63incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.35

-

8+

€16.96

16.67%

16+

€13.57

33.33%

30+

€12.55

38.33%

46+

€11.87

41.67%

60+

€10.85

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x5/16
DIN Standard
08B-1
Spare parts & accessories

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

156 In stock - Estimated delivery date 09/11/2026

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 09/11/2026