MULTILENE

MULTILENE Profile Multilene MR Green CU 1 1/4x3/4 H=25 2000mm

  • ERIKS:12398854
Image 1
Save to list

€28.66/ meterexcl. VAT

€34.68incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.66

-

6+

€23.89

16.67%

12+

€19.11

33.33%

22+

€17.67

38.33%

32+

€16.72

41.67%

42+

€15.29

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/4x3/4
DIN Standard
20B-1
Spare parts & accessories

€20.94/ meterexcl. VAT

€25.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 03/12/2026

€74.77/ meterexcl. VAT

€90.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 03/12/2026