MULTILENE

MULTILENE Profile Multilene MR Green CU 1 1/2x1 H=30 2000mm

  • ERIKS:12398855
Image 1
Save to list

€29.25/ meterexcl. VAT

€35.39incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.24

-

6+

€24.37

16.67%

12+

€19.50

33.33%

22+

€18.03

38.33%

32+

€17.06

41.67%

42+

€15.60

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/2x1
DIN Standard
24B-1
Spare parts & accessories

€20.94/ meterexcl. VAT

€25.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

€74.77/ meterexcl. VAT

€90.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026