MULTILENE

MULTILENE Profile Multilene MR Green CTD 3/4x7/16 2000mm

  • ERIKS:10035037
Image 1
Save to list

€16.76/ meterexcl. VAT

€20.28incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.76

-

10+

€13.97

16.67%

18+

€11.17

33.33%

36+

€10.33

38.33%

54+

€9.78

41.67%

72+

€8.94

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-2
Spare parts & accessories

€30.28/ meterexcl. VAT

€36.64incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 01/12/2026

€14.31/ meterexcl. VAT

€17.31incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026