MULTILENE

MULTILENE Profile Multilene MR Green CTD 1x17 2000mm

  • ERIKS:10035039
Image 1
Save to list

€22.04/ meterexcl. VAT

€26.67incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.04

-

8+

€18.36

16.67%

14+

€14.69

33.33%

28+

€13.59

38.33%

42+

€12.86

41.67%

56+

€11.75

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1x17
DIN Standard
16B-2
Spare parts & accessories