MULTILENE

MULTILENE Profile Multilene MR Green CTD 1/2x5/16 2000mm

  • ERIKS:10035036
Image 1
Save to list

€14.13/ meterexcl. VAT

€17.10incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.13

-

12+

€11.78

16.67%

22+

€9.42

33.33%

44+

€8.71

38.33%

64+

€8.24

41.67%

86+

€7.54

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x5/16
DIN Standard
08B-2
Spare parts & accessories

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

156 In stock - Estimated delivery date 09/11/2026

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 09/11/2026