MULTILENE

MULTILENE Profile Multilene MR Green CTD 1.1/4x3/4 2000mm

  • ERIKS:10035040
Image 1
Save to list

€26.74/ meterexcl. VAT

€32.36incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.74

-

6+

€22.29

16.67%

12+

€17.83

33.33%

24+

€16.49

38.33%

34+

€15.60

41.67%

46+

€14.26

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/4x3/4
DIN Standard
20B-2
Spare parts & accessories

€20.94/ meterexcl. VAT

€25.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

€74.77/ meterexcl. VAT

€90.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026