MULTILENE

MULTILENE Profile Multilene MR Green CTD 1.1/2x1 2000mm

  • ERIKS:10035041
Image 1
Save to list

€31.24/ meterexcl. VAT

€37.79incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.24

-

6+

€26.03

16.67%

10+

€20.82

33.33%

20+

€19.26

38.33%

30+

€18.22

41.67%

40+

€16.66

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/2x1
DIN Standard
24B-2
Spare parts & accessories

€20.94/ meterexcl. VAT

€25.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 01/12/2026

€74.77/ meterexcl. VAT

€90.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 01/12/2026