MULTILENE

MULTILENE Profile Multilene MR Green CT 3/4x7/16 2000mm

  • ERIKS:10035008
Image 1
Save to list

€14.33/ meterexcl. VAT

€17.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.33

-

12+

€11.95

16.67%

22+

€9.56

33.33%

42+

€8.84

38.33%

64+

€8.36

41.67%

84+

€7.64

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-1
Spare parts & accessories

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

196 In stock - Estimated delivery date 26/10/2026

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

22 In stock - Estimated delivery date 26/10/2026